- Metric Seal
- 16 mm x 22 mm x 4 mm
- Nitrile
- Single Lip w/o Spring
- Style HM4
description
- Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.
| Case Construction | Rubber Covered Steel Case |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Temperature Range [Max] | 230 °F |
| Temperature Range [Min] | -22 °F |
| Housing Bore Dia. | 22 mm |
| Shaft Dia. | 16 mm |
| Lip Type | Single Lip w/o Spring |
| Spring Material | None |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HM4 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Surface Speed [Nom] | 3,600 ft/min |
| Weight | 0.026 LB |
| EAN or UPC | 85311553438 |

