- Radial Shaft Seal
- 1.3880 in Shaft Dia
- 2.502 in Housing Bore Diameter
- 0.313 in Width
| Lip Type | Single Lip w/Spring |
| Lip Material | Nitrile |
| Shaft Dia. | 1.388 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Seal Design | Bonded Design |
| Housing Bore Dia. | 2.502 in |
| Construction | CRW1 |
| Pressure | 0 psi |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/o Inner Case |
| Family Name | Single Lip With Spring Shaft Seal |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 1,179 ft/min |
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Weight | 0.05 LB |

