Chicago Rawhide
16549
Steel Case Without Inner Case Shaft Seal W/Helix - CW from Air Side
Item #100914018
- 1.6540" Shaft Diameter
- 2.283" Housing Bore Diameter
- 0.472" Width
- Polyacrylate
- Type HMSA123
| Inch/Metric | Inch |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 1.654 in |
| Seal Application | Light Dirt Exclusion |
| Housing Bore Dia. | 2.283 in |
| Temperature Range [Max] | 300 °F |
| Lip Type | Triple Lip w/One Spring |
| Temperature Range [Min] | -40 °F |
| Seal Design | Assembled Design |
| Lip Material | Polyacrylate |
| Case Construction | Steel Case w/o Inner Case |
| Construction | HMSA123 |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Temp Description | w/CW Helix From Air Side |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Weight | 0.231 LB |
| EAN or UPC | 85311177948 |
