- 1.6540" Shaft Diameter
- 2.520" Housing Bore Diameter
- 0.472" Width
- Polyacrylate
- Type D
| Shaft Dia. | 1.654 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, 0.005@2000 |
| Housing Bore Dia. | 2.52 in |
| Lip Type | Dual Lip w/Two Springs |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 5 psi |
| Seal Application | Dirt Exclusion |
| Surface Speed [Nom] | 2,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Lip Material | Polyacrylate |
| Temperature Range [Max] | 300 °F |
| Seal Design | Bonded Design |
| Construction | D |
| Lip Style | Internal |
| Weight | 0.178 LB |
| EAN or UPC | 85311017336 |

