- 1 5/8" Shaft Diameter
- 2.562" Housing Bore Diameter
- 1/4" Width
- Nitrile
- Type HM21
applications
- Install with lip facing outward for maximum dirt exclusion
- Conveyor rollers and vehicle wheels
caution
- Not generally for oil retention
| Inch/Metric | Inch |
| Lip Material | Nitrile |
| Shaft Dia. | 1.625 in |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 20 ft/s |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 2.5618 in |
| Construction | HM21 |
| Temperature Range [Max] | 212 °F |
| Lip Type | Single Lip w/o Spring |
| Seal Design | Bonded Design |
| Pressure | 3 psi |
| Case Construction | Steel Case w/o Inner Case |
| Seal Width | 0.25 in |
| Spring Material | None |
| Weight | 0.062 LB |
| EAN or UPC | 85311497831 |

