- 16 1/8" Shaft Diameter
- 17.375" Housing Bore Diameter
- 0.930" Width
- Duralip (Carboxylated Nitrile)
- Type HMSA11
| Inch/Metric | Inch |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Design | Assembled Design |
| Lip Type | Dual Lip w/One Spring |
| Case Construction | Rubber Covered Steel Case |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Construction | HMSA11 |
| Housing Bore Dia. | 17 3/8 in |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 16.125 in |
| Lip Style | Internal |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Seal Application | Light Dirt Exclusion |
| Weight | 5.21 LB |
| EAN or UPC | 85311884464 |

