- Radial Shaft Seal
- 15 mm Shaft Diameter
- 24 mm Housing Bore Diameter
- 5 mm Width
| Housing Bore Dia. | 24 mm |
| Case Construction | Rubber Covered Steel Case |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Construction | HMS4 |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000-3600, 0.015@1000 |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Seal Design | Molded Design |
| Temperature Range [Max] | 225 °F |
| Seal Width | 5 mm |
| Shaft Dia. | 15.0000 mm |
| Temperature Range [Min] | -65 °F |
| Inch/Metric | Metric |
| Pressure | 10 psi |
| Lip Type | Single Lip w/Spring |
| Weight | 0.041 LB |
| EAN or UPC | 85311991438 |

