- 15000 Series Single Cone
- 1.0300" Straight Bore
- 0.7850" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.030 in |
| Material | Steel |
| Tolerance | Standard |
| I.D. | 1.03 in |
| Cone Width | 0.785 in |
| Enclosure | Open |
| Series | 15000 |
| Bore Type | Round Bore |
| Weight | 0.44 LB |
| EAN or UPC | 85311055857 |

