
- 15000 Series Single Cone
- 1" Straight Bore
- 13/16" Wide
- 0.050" Maximum Shaft Fillet Radius
- Standard Tolerance
Material | Steel |
Cone Type | Single Cone |
I.D. | 1 in |
Series | 15000 |
Enclosure | Open |
Shaft Fillet Radius [Max] | 0.050 in |
Bore Type | Round Bore |
Tolerance | Standard |
Cone Width | 13/16 in |
Origin | Cones |
Weight | 0.48 LB |
EAN or UPC | 85311070478 |
