- Radial Shaft Seal
- 1 1/2 in Shaft Diameter
- 1.997 in Housing Bore Diameter
- 1/4 in Width
| Lip Material | Fluoroelastomer - Viton |
| Seal Application | General Purpose |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Pressure | 50 psi |
| Construction | CRWA5 |
| Surface Speed [Nom] | 3,600 ft/min |
| Seal Width | 0.25 in |
| Family Name | Dual Lip with Spring Shaft Seal |
| Housing Bore Dia. | 1.997 in |
| Seal Design | Bonded Design |
| Lip Type | Dual Lip w/One Spring |
| Shaft Dia. | 1.5 in |
| Spring Material | Stainless Steel Garter |
| Case Construction | Steel Case w/o Inner Case |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Temperature Range [Max] | 400 °F |
| Weight | 0.102 LB |
| EAN or UPC | 85311014748 |

