- 1.4380" Shaft Diameter
- 2.374" Housing Bore Diameter
- 0.313" Width
- Nitrile
- Type CRWA1
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
- Engines
- Transmissions
- Electric motors
features
- Spring-loaded design
- Economical general-purpose seal
- Provides light dirt exclusion enhancing the service life of the lubricant retaining spring-loaded main lip
- Provides medium dirt exclusion
- For greater strength and protection of the sealing lip
| Pressure | 10 psi |
| Shaft Dia. | 36.53 mm |
| Temperature Range [Max] | 212 °F |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 59 ft/s |
| Housing Bore Dia. | 60.3 mm |
| Temperature Range [Min] | -40 °F |
| Seal Design | Bonded Design |
| Lip Material | Nitrile |
| Lip Type | Dual Lip w/One Spring |
| Construction | CRWA1 |
| Case Construction | Steel Case w/o Inner Case |
| Inch/Metric | Metric |
| Weight | 0.095 LB |
| EAN or UPC | 85311501064 |

