- 14000 Series Single Cone
- 1 5/16" Tapered Bore
- 0.7710" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cone Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.060 in |
| Cone Width | 0.771 in |
| Enclosure | Open |
| Tolerance | Standard |
| Bore Type | Tapered Bore |
| Series | 14000 |
| I.D. | 1 5/16 in |
| Origin | Cones |
| Material | Steel |
| Weight | 0.46 LB |
| EAN or UPC | 85311052412 |

