- 1.3780" Shaft Diameter
- 2.165" Housing Bore Diameter
- 0.209" Width
- Nitrile
- Type X-SPL
| Lip Style | External |
| Lip Type | External Lip Seal w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Seal Application | Dirt Exclusion and Fluid Retention |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Molded Design |
| Cover/Compensation Ring/Plate Required | No |
| Construction | X-SPL |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 1.378 in |
| Pressure | 5 psi |
| Lip Material | Nitrile |
| Inch/Metric | Inch |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 2.165 in |
| Temperature Range [Min] | -40 °F |
| Weight | 0.081 LB |
| EAN or UPC | 85311172721 |

