- 13600 Series Double Cone
- 1.5570" Straight Bore
- 2 7/8" Wide
- 0.010" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | 13600 |
| Origin | Cones |
| Cone Width | 2 7/8 in |
| I.D. | 1.557 in |
| Tolerance | Standard |
| Cone Type | Double Cone |
| Shaft Fillet Radius [Max] | 0.010 in |
| Material | Steel |
| Bore Type | Round Bore |
| Enclosure | Open |
| Weight | 1.0 LB |
| EAN or UPC | 85311253215 |

