- 12 1/4" Shaft Diameter
- 14.250" Housing Bore Diameter
- 1" Width
- Nitrile
- Type CRWHA1
description
- Dual lip design. Where operating conditions exceed standard material.
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
| Inch/Metric | Inch |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Seal Design | Assembled Design |
| Lip Style | Internal |
| Lip Type | Dual Lip w/One Spring |
| Housing Bore Dia. | 14 1/4 in |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | Medium Dirt Exclusion |
| Construction | CRWHA1 |
| Surface Speed [Nom] | 3,600 ft/min |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 12.25 in |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Weight | 3.942 LB |
| EAN or UPC | 85311043649 |

