- Radial Shaft Seal
- 1 1/8 in Shaft Diameter
- 2.835 in Housing Bore Diameter
- 3/8 in Width
| Family Name | Dual Lip with Spring Shaft Seal |
| Temperature Range [Max] | 250 °F |
| Construction | CRSA1 |
| Temperature Range [Min] | -40 °F |
| Seal Width | 0.375 in |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Inch/Metric | Inch |
| Lip Type | Dual Lip w/One Spring |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Pressure | 10 psi |
| Seal Design | Bonded Design |
| Shaft Dia. | 1.125 in |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/o Inner Case |
| Surface Speed [Nom] | 3,600 ft/min |
| Housing Bore Dia. | 2.835 in |
| Weight | 0.222 LB |
| EAN or UPC | 85311009928 |
| NSN Number | 3020-01-291-1389 |

