- 1 5/8" ID x 85 mm OD x 19 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Non-Relubricatable
- Steel
| Overall Width | 1 11/16 in |
| Outer Ring Width | 19 mm |
| Outer Ring Size | 209 |
| Dynamic Load Rating | 8150 lbf |
| Bearing Type | Ball Bearing |
| Bore Type | Round Bore, Inch Type |
| Locking Device | Eccentric Locking Collar |
| Length Through Bore | 1.6875 in |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| O.D. | 85 mm |
| Material | Steel |
| Lubrication | Non-Relubricatable |
| I.D. | 1 5/8 in |
| Static Load Rating [Max] | 4000 lbf |
| Weight | 1.98 LB |
| EAN or UPC | 85311072533 |

