- Wide Inner Ring Bearing, 1.375" ID x 72 mm OD x 2.016" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Eccentric Collar
| Cage Material | Steel |
| Preload Level | None |
| Locking Device | Eccentric Locking Collar |
| Radial Internal Clearance | Normal |
| Seal Type | Contact Seals |
| Inner Ring Width | 1.4844 in |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | No Snap Ring |
| O.D. Type | Straight |
| Ball Material | Steel |
| Lubricant | General Purpose |
| Temperature Range [Max] | 200 °F |
| Outer Ring Width | 17 mm |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Seal Material | Rubber |
| O.D. | 72 mm |
| Cage Type | Metal |
| Bearing Type | Radial |
| Enclosure | Double Sealed |
| Capacity | Standard Capacity |
| Origin | Wide Inner Ring |
| Limiting Speed - Grease | 3270 rpm |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating [Max] | 3440 lbf |
| Temperature Range [Min] | -30 °F |
| Inch/Metric | Inch Bore |
| Dynamic Load Rating | 6400 lbf |
| Contact Angle | 0° |
| I.D. | 1 3/8 in |
| Precision | Standard |
| Material | Steel |
| Weight | 1.26 LB |
| EAN or UPC | 85311072311 |

