- 1 1/8" Shaft Diameter
- 1.375" Housing Bore Diameter
- 1/8" Width
- Nitrile
- Type HM14
caution
- Consult Nexen before using nonoriginal facing types
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@2000 |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Min] | -40 °F |
| Seal Application | Dirt Exclusion And Grease Retention At Slower Speeds |
| Lip Material | Nitrile |
| Lip Type | Single Lip w/o Spring |
| Pressure | 3 psi |
| Inch/Metric | Inch |
| Shaft Dia. | 1.125 in |
| Seal Design | Bonded Design |
| Housing Bore Dia. | 1 3/8 in |
| Construction | HM14 |
| Surface Speed [Nom] | 524 ft/min |
| Lip Style | Internal |
| Spring Material | None |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.02 LB |

