- 10 mm Shaft Diameter
- 16 mm Housing Bore Diameter
- 4 mm Width
- Nitrile
- Type HM102
caution
- Not generally for oil retention
| Temperature Range [Max] | 250 °F |
| Construction | HM102 |
| Pressure | 3 psi |
| Lip Type | Single Lip w/o Spring |
| Seal Design | Assembled Design |
| Shaft Dia. | 10 mm |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 16 mm |
| Seal Application | Maximum Dirt Exclusion |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500, 0.005@2000 |
| Lip Style | Internal |
| Spring Material | None |
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Weight | 0.025 LB |
| EAN or UPC | 85311207362 |

