- 10 1/2" Shaft Diameter
- 12" Housing Bore Diameter
- 7/8" Width
- RD = Nitrile x Duralip (Dual Element Constructions Only)
- Type HDSC1
description
- Metal clad seal with single, spring-loaded sealing element. Includes Spring-Lock and Spring-Kover (HDS2, HDS3) that encloses the garter spring for extra retention. Optional spacer lugs (STD on HDS3) are used to modify width for lubrication requirements. HDS3 also offers a spark-free ID and Duralip material.
| Seal Design | Assembled Design |
| Pressure | 15 psi |
| Spring Material | Carbon Steel Garter |
| Lip Material | Duralip (Carboxylated Nitrile), Nitrile |
| Shaft Dia. | 10.5 in |
| Lip Type | Dual Lip w/One Spring |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 12 in |
| Construction | HDSC1 |
| Weight | 4.928 LB |
| EAN or UPC | 85311114769 |

