- Radial Shaft Seal
- 10 1/2 in Shaft Dia
- 13 in Housing Bore Diameter
- 11/16 in Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Shaft Dia. | 10.5 in |
| Lip Style | Internal |
| Lip Material | Fluoroelastomer - Viton |
| Construction | HDS2 |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Inch/Metric | Inch |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 400 °F |
| Family Name | Single Lip With Spring Shaft Seal |
| Housing Bore Dia. | 13 in |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Single Lip w/Spring |
| Weight | 4.268 LB |
| EAN or UPC | 85311991070 |

