- Radial Shaft Seal
- 10 1/2 in Shaft Dia
- 12 3/4 in Housing Bore Diameter
- 1 1/4 in Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Inch/Metric | Inch |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Seal Application | General Purpose |
| Housing Bore Dia. | 12 3/4 in |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Family Name | Single Lip With Spring Shaft Seal |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 10.5 in |
| Pressure | 10 psi |
| Construction | HDS1 |
| Lip Type | Single Lip w/Spring |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Weight | 4.558 LB |
| EAN or UPC | 85311114745 |

