- Radial Shaft Seal
- 10 1/2 in Shaft Dia
- 12 5/8 in Housing Bore Diameter
- 7/8 in Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 10.5 in |
| Inch/Metric | Inch |
| Seal Application | General Purpose |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Pressure | 10 psi |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 12 5/8 in |
| Lip Material | Nitrile |
| Lip Type | Single Lip w/Spring |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Family Name | Single Lip With Spring Shaft Seal |
| Temperature Range [Min] | -40 °F |
| Weight | 4.518 LB |
| EAN or UPC | 85311114714 |

