Skip to content Skip to navigation menu
Chicago Rawhide1050593

1050593

Single Lip W/ Spring Shaft Seal
Item #100917629
  • Radial Shaft Seal
  • 10 1/2 in Shaft Dia
  • 12 1/2 in Housing Bore Diameter
  • 1 in Width
Chicago Rawhide1050593
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 10 1/2 in Shaft Dia
  • 12 1/2 in Housing Bore Diameter
  • 1 in Width

description

  • Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Construction HDS2
Inch/Metric Inch
Lip Style Internal
Lip Material Fluoroelastomer - Viton
Temperature Range [Max] 400 °F
Family Name Single Lip With Spring Shaft Seal
Housing Bore Dia. 12 1/2 in
Spring Material Carbon Steel Garter
Pressure 10 psi
Surface Speed [Nom] 5,000 ft/min
Case Construction Steel Case w/Inner Case
Seal Design Assembled Design
Cover/Compensation Ring/Plate Required No
Shaft Dia. 10.5 in
Temperature Range [Min] -40 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.062 Max
Seal Application General Purpose
Lip Type Single Lip w/Spring
Weight 4.478 LB
EAN or UPC 85311114707
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison