- Radial Shaft Seal
- 10 1/2 in Shaft Dia
- 12 1/2 in Housing Bore Diameter
- 0.906 in Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch |
| Lip Type | Single Lip w/Spring |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS1 |
| Lip Style | Internal |
| Housing Bore Dia. | 12 1/2 in |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 5,000 ft/min |
| Family Name | Single Lip With Spring Shaft Seal |
| Seal Design | Assembled Design |
| Shaft Dia. | 10.5 in |
| Pressure | 10 psi |
| Weight | 4.478 LB |
| EAN or UPC | 85311114660 |

