- Radial Shaft Seal
- 10 1/2 in Shaft Dia
- 12 1/2 in Housing Bore Diameter
- 5/8 in Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case w/6 Lugs |
| Housing Bore Dia. | 12 1/2 in |
| Lip Material | Nitrile |
| Inch/Metric | Inch |
| Family Name | Single Lip With Spring Shaft Seal |
| Seal Design | Assembled Design |
| Construction | HDS1 |
| Seal Application | General Purpose |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 10.5 in |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Weight | 4.483 LB |
| EAN or UPC | 85311114554 |

