- Radial Shaft Seal
- 10 1/2 in Shaft Dia
- 12.344 in Housing Bore Diameter
- 0.906 in Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Max] | 250 °F |
| Seal Design | Assembled Design |
| Family Name | Single Lip With Spring Shaft Seal |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 12.344 in |
| Lip Style | Internal |
| Inch/Metric | Inch |
| Shaft Dia. | 10.5 in |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HDS1 |
| Weight | 4.408 LB |
| EAN or UPC | 85311114516 |

