- Radial Shaft Seal
- 10 1/2 in Shaft Dia
- 12 in Housing Bore Diameter
- 1 in Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Seal Application | General Purpose |
| Housing Bore Dia. | 12 in |
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Construction | HDS1 |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 5,000 ft/min |
| Family Name | Single Lip With Spring Shaft Seal |
| Inch/Metric | Inch |
| Shaft Dia. | 10.5 in |
| Weight | 4.333 LB |
| EAN or UPC | 85311114479 |

