- Radial Shaft Seal
- 10 1/2 in Shaft Dia
- 12 in Housing Bore Diameter
- 11/16 in Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Duralip (Carboxylated Nitrile) |
| Housing Bore Dia. | 12 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS2 |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Inch |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Family Name | Single Lip With Spring Shaft Seal |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 10.5 in |
| Lip Type | Single Lip w/Spring |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Application | General Purpose |
| Weight | 4.327 LB |
| EAN or UPC | 85311114394 |

