- Radial Shaft Seal
- 10.4380 in Shaft Dia
- 12.688 in Housing Bore Diameter
- 7/8 in Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Housing Bore Dia. | 12.688 in |
| Temperature Range [Max] | 250 °F |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Assembled Design |
| Shaft Dia. | 10.438 in |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Family Name | Single Lip With Spring Shaft Seal |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Pressure | 10 psi |
| Weight | 4.533 LB |
| EAN or UPC | 85311114202 |

