- Radial Shaft Seal
- 10.4380 in Shaft Dia
- 12 5/8 in Housing Bore Diameter
- 1 in Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Lip Type | Single Lip w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 10 psi |
| Housing Bore Dia. | 12 5/8 in |
| Shaft Dia. | 10.438 in |
| Case Construction | Steel Case w/Inner Case |
| Construction | HDS1 |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Family Name | Single Lip With Spring Shaft Seal |
| Inch/Metric | Inch |
| Seal Design | Assembled Design |
| Weight | 4.518 LB |
| EAN or UPC | 85311114196 |

