- Radial Shaft Seal
- 10.4380 in Shaft Dia
- 12.563 in Housing Bore Diameter
- 7/8 in Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS1 |
| Pressure | 10 psi |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Seal Design | Assembled Design |
| Shaft Dia. | 10.438 in |
| Lip Type | Single Lip w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 12.563 in |
| Temperature Range [Max] | 250 °F |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Family Name | Single Lip With Spring Shaft Seal |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Weight | 4.68 LB |
| EAN or UPC | 85311114189 |

