- Radial Shaft Seal
- 10.4380 in Shaft Dia
- 12.430 in Housing Bore Diameter
- 1 in Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Material | Nitrile |
| Lip Style | Internal |
| Construction | HDS1 |
| Surface Speed [Nom] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 10.438 in |
| Family Name | Single Lip With Spring Shaft Seal |
| Inch/Metric | Inch |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Max] | 250 °F |
| Seal Application | General Purpose |
| Seal Design | Assembled Design |
| Housing Bore Dia. | 12.43 in |
| Weight | 4.458 LB |
| EAN or UPC | 85311114158 |

