Skip to content Skip to navigation menu
Chicago Rawhide1012-KRR

1012-KRR

Wide Inner Ring Bearing
Item #101008949
  • Wide Inner Ring Bearing, 0.75" ID x 47 mm OD x 1.719" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Eccentric Collar
Chicago Rawhide1012-KRR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Wide Inner Ring Bearing, 0.75" ID x 47 mm OD x 1.719" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Eccentric Collar
Bore Type Round Bore
Outer Ring Width 14 mm
Temperature Range [Max] 200 °F
Cage Type Metal
Bearing Type Radial
Contact Angle
Lubricant General Purpose
No. in Set Single Bearing
Radial Internal Clearance Specification Normal Clearance
Seal Material Rubber
Temperature Range [Min] -30 °F
Enclosure Double Sealed
Rows of Balls Single
Ball Material Steel
Locking Device Eccentric Locking Collar
I.D. 3/4 in
Inch/Metric Inch Bore
Precision Level Standard (ABEC 1)
Radial Internal Clearance Normal
Origin Wide Inner Ring
Material Steel
O.D. 47 mm
Capacity Standard Capacity
Snap Ring No Snap Ring
Precision Standard
Cage Material Steel
O.D. Type Straight
Inner Ring Width 1.3438 in
Seal Type Contact Seals
Preload Level None
Weight 0.498 LB
EAN or UPC 85311072243
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison