- Metric Seal
- 100 mm x 130 mm x 12 mm
- Nitrile
- Dual Lip w/One Spring
- Style HMSA10
| Inch/Metric | Metric |
| Shaft Dia. | 100 mm |
| Construction | HMSA10 |
| Lip Type | Dual Lip w/One Spring |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Temperature Range [Max] | 230 °F |
| Temperature Range [Min] | -22 °F |
| Housing Bore Dia. | 130 mm |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Seal Design | Molded Design |
| Case Construction | Rubber Covered Steel Case |
| Weight | 0.26 LB |
| EAN or UPC | 7316572553312 |

