- Foreign Type U-Joint Kit
- Inside Lock-Up Style
- 2.321" Lock-Up Dimension
- 1.103" Bearing Cap Diameter
| Kit Type | Foreign |
| Bearing Cap Dia. | 1.103 in |
| Overall Length | 2.874 in |
| Lube Fitting | w/o Lube Fitting |
| Lube Fitting Location | N/A |
| Lock-Up Dimension | 2.321 in |
| Lock-Up Style | Inside |
| Bearing Type | Round |
| Weight | 1.129 LB |
| EAN or UPC | 85311269636 |

