- Wide Inner Ring Bearing, 1" ID x 52 mm OD x 1.375" Wide, Double Sealed With Snap Ring (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Setscrew Locking
| Cage Material | Steel |
| Inch/Metric | Inch Bore |
| Bore Type | Round Bore |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 0° |
| Cage Type | Metal |
| O.D. | 52 mm |
| Origin | Wide Inner Ring |
| Enclosure | Double Sealed |
| Seal Material | Rubber |
| Capacity | Standard Capacity |
| Lubricant | General Purpose |
| Inner Ring Width | 1 3/8 in |
| No. in Set | Single Bearing |
| I.D. | 1 in |
| Radial Internal Clearance | Normal |
| Bearing Type | Radial |
| Ball Material | Steel |
| Material | Steel |
| Locking Device | Setscrew Locking Collar |
| Outer Ring Width | 3/4 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Temperature Range [Max] | 200 °F |
| Precision | Standard |
| Rows of Balls | Single |
| Seal Type | Contact Seals |
| O.D. Type | Straight w/ Snap Ring |
| Temperature Range [Min] | -30 °F |
| Preload Level | None |
| Snap Ring | With Snap Ring |
| Weight | 0.48 LB |
| EAN or UPC | 85311174756 |

