
- 24,000 rpm
- Straight Grinder
- 0.5 hp
- 11 3/4" Length
- Rear Air Exhaust
features
- Rear air exhaust
- Extended shank
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
NPTF Size | 1/4 in |
Rotation Speed | 24000 rpm |
Collet Size | 1/4 in |
Weight | 3.54 LB |
