- #53 Diameter
- 1.5 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
| Shank Size | 0.0595 in |
| Shank Length - Metric | 28.57 mm |
| Diameter - Wire | #53 |
| Shank Type | Straight |
| Diameter - Decimal | 0.0595 in |
| Overall Length | 1.5 in |
| No. of Flutes | 2 |
| Shank Size - Metric | 1.51 mm |
| Flute Length | 0.375 in |
| Point Angle | 118 degree |
| Shank Length | 1.125 in |
| Drill Style | Stub Length |
| Coating | Bright |
| Flute Length - Metric | 9.52 mm |
| Material | Carbide |
| Weight | 0.1 LB |
| EAN or UPC | 662355786925 |

