
- #47 Diameter
- 1.5 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
Material | Carbide |
Shank Length - Metric | 25.4 mm |
Point Angle | 118 degree |
No. of Flutes | 2 |
Coating | Bright |
Overall Length | 1.5 in |
Flute Length | 0.5 in |
Drill Style | Stub Length |
Flute Length - Metric | 12.7 mm |
Diameter - Wire | #47 |
Diameter - Decimal | 0.0785 in |
Shank Size - Metric | 1.99 mm |
Shank Type | Straight |
Shank Size | 0.0785 in |
Shank Length | 1 in |
Weight | 0.1 LB |
EAN or UPC | 662355786864 |
