
- #46 Diameter
- 1.5 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
No. of Flutes | 2 |
Material | Carbide |
Shank Length | 1 in |
Shank Type | Straight |
Diameter - Wire | #46 |
Shank Size | 0.081 in |
Drill Style | Stub Length |
Shank Length - Metric | 25.4 mm |
Point Angle | 118 degree |
Flute Length - Metric | 12.7 mm |
Flute Length | 0.5 in |
Diameter - Decimal | 0.081 in |
Coating | Bright |
Shank Size - Metric | 2.06 mm |
Overall Length | 1.5 in |
Weight | 0.1 LB |
EAN or UPC | 662355786857 |
