
- #27 Diameter
- 2 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
Overall Length | 2 in |
Diameter - Decimal | 0.144 in |
Flute Length | 0.625 in |
Shank Length | 1.375 in |
Point Angle | 118 degree |
Coating | Bright |
Diameter - Wire | #27 |
No. of Flutes | 2 |
Shank Type | Straight |
Shank Size | 0.144 in |
Flute Length - Metric | 15.88 mm |
Shank Size - Metric | 3.66 mm |
Drill Style | Stub Length |
Material | Carbide |
Shank Length - Metric | 34.92 mm |
Weight | 0.1 LB |
EAN or UPC | 662355786666 |
