
- #22 Diameter
- 2 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
Shank Length - Metric | 31.75 mm |
Overall Length | 2 in |
Shank Type | Straight |
Drill Style | Stub Length |
No. of Flutes | 2 |
Flute Length - Metric | 19.05 mm |
Shank Size | 0.157 in |
Point Angle | 118 degree |
Coating | Bright |
Shank Size - Metric | 3.99 mm |
Diameter - Decimal | 0.157 in |
Material | Carbide |
Diameter - Wire | #22 |
Flute Length | 0.75 in |
Shank Length | 1.25 in |
Weight | 0.1 LB |
EAN or UPC | 662355786611 |
