
- #19 Diameter
- 2.125 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
Drill Style | Stub Length |
Coating | Bright |
No. of Flutes | 2 |
Material | Carbide |
Flute Length | 0.75 in |
Shank Length - Metric | 34.92 mm |
Shank Type | Straight |
Point Angle | 118 degree |
Shank Size - Metric | 4.22 mm |
Diameter - Wire | #19 |
Flute Length - Metric | 19.05 mm |
Overall Length | 2.125 in |
Shank Size | 0.166 in |
Shank Length | 1.375 in |
Diameter - Decimal | 0.166 in |
Weight | 0.1 LB |
EAN or UPC | 662355786581 |
