
- #16 Diameter
- 2.125 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
Diameter - Wire | #16 |
Material | Carbide |
Shank Type | Straight |
Drill Style | Stub Length |
Flute Length - Metric | 19.05 mm |
Shank Size - Metric | 4.5 mm |
Point Angle | 118 degree |
Flute Length | 0.75 in |
Diameter - Decimal | 0.177 in |
No. of Flutes | 2 |
Coating | Bright |
Shank Length - Metric | 34.92 mm |
Shank Length | 1.375 in |
Shank Size | 0.177 in |
Overall Length | 2.125 in |
Weight | 0.1 LB |
EAN or UPC | 662355786550 |
