
- #14 Diameter
- 2.1875 in Overall Length
- Carbide Material
- 118 degree Point Angle
- Spiral Flute Type
Material | Carbide |
Coating | Bright |
Drill Style | Stub Length |
Point Angle | 118 degree |
No. of Flutes | 2 |
Shank Length | 1.4375 in |
Flute Length - Metric | 19.05 mm |
Overall Length | 2.1875 in |
Shank Length - Metric | 36.51 mm |
Shank Type | Straight |
Diameter - Decimal | 0.182 in |
Flute Length | 0.75 in |
Diameter - Wire | #14 |
Shank Size - Metric | 4.62 mm |
Shank Size | 0.182 in |
Weight | 0.1 LB |
EAN or UPC | 662355786536 |
