- 17/32 in - 1 in Size Range
- 16 Pieces
- 118 degree Point Angle
- Steam Oxide Coating
| Size Range | 17/32 in - 1 in |
| No. of Pieces | 16 |
| Finish | Steam Oxide |
| Shank End Feature Length | 0.875 in |
| Shank End Feature | 3 Flats |
| Point Angle | 118 degree |
| Drill Type | General Purpose |
| Weight | 8.7 LB |
| EAN or UPC | 662355698495 |

