Skip to content Skip to navigation menu
Carbon Steel Screw Extractor

65036

Carbon Steel Screw Extractor
Item #103916121
  • Carbon Steel Material
Carbon Steel Screw Extractor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Carbon Steel Material
Size Increment 1
Case Type Pouch
No. of Pieces 6
Weight 0.6 LB
EAN or UPC 662355650363
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison