- #1 - #80 Size Range
- 80 Pieces
- 118 degree Point Angle
- Steam Oxide Coating
| No. of Pieces | 80 |
| Drill Type | General Purpose |
| Point Angle | 118 degree |
| Size Range | #1 - #80 |
| Finish | Steam Oxide |
| Weight | 1.3 LB |
| EAN or UPC | 662355577172 |
| No. of Pieces | 80 |
| Drill Type | General Purpose |
| Point Angle | 118 degree |
| Size Range | #1 - #80 |
| Finish | Steam Oxide |
| Weight | 1.3 LB |
| EAN or UPC | 662355577172 |